Zoro Homepage

Hose, Gas - 3/4 X 60

  • Mfr # 40-4142-60

  • Zoro # G602256185


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
60 IN
Valve Body Material
Stainless Steel
Application
High BTU
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.27
End Connection 2 Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-4142-60
Zoro #
G602256185
UPC #
662447006078
Country of Origin
United States

Dimensions

Length
60 IN
End Connection 2 Size
3/4 in
End Connection 1 Size
3/4 in
Outer Diameter
1 in
Inner Diameter
3/4 in

Details

Valve Body Material
Stainless Steel
Application
High BTU
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.27
End Connection 1 Thread Type
IPS
End Connection 1 Style
Flare Fitting
End Connection 2 Style
Flare Fitting
End Connection 2 Type
Female Threaded
End Connection 1 Type
Male Threaded
End Connection 2 Thread Type
IPS
Coating
Uncoated

Description

3/4" Id X 60";Corrugated Stainless Steel Gas Hose For Stationary Equipment;Comes With Flare Nuts And Adaptors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.