Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Gas , 3/4"Nptx24"S/S, Hd

  • Mfr # 1675B-24

  • Zoro # G402215108


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor Appliances
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.211
Diameter
5/8 in
Material
Stainless Steel
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675B-24
Zoro #
G402215108
UPC #
662447005422
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
24 in
Inlet Size
1/2 in
End 2 Connection Size
1/2 in
End 1 Connection Size
1/2 in

Details

For Use With
Indoor Appliances
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.211
Material
Stainless Steel
Application
Indoor Appliances; Foodservice
End 2 Connection Style
Flare Fitting
End 1 Connection Thread Type
IPS
End 1 Connection Style
Flare Fitting
End 2 Connection Type
Male Threaded
End 2 Connection Thread Type
MPT
End 1 Connection Type
Male Threaded
Coating
Antimicrobial PVC

Description

Material: Stainless Steel Corrugated Inner Hose And Braid ;Length: 24" ;Type: One-Piece End W/ Integrated Swivel ;Inlet: 3/4" Npt ;Outlet: 3/4" Npt ;Instructions Included: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.