
Hose, Gas , 3/4"Nptx24"S/S, Hd
Mfr # 1675B24
Zoro # G402215115
product price: $181.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Appliances
Valve Body Material
Stainless Steel
Length
24 IN
Application
Indoor Appliances
End Connection 2 Thread Type
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675B24
Zoro #
G402215115
UPC #
662447005422
Country of Origin
United States
Dimensions
Length
24 IN
End Connection 1 Size
1/2 in
Inner Diameter
1/2 in
End Connection 2 Size
1/2 in
Outer Diameter
5/8 in
Details
For Use With
Indoor Appliances
Valve Body Material
Stainless Steel
Application
Indoor Appliances
End Connection 2 Thread Type
MPT
End Connection 1 Type
Male Threaded
End Connection 2 Style
Flare Fitting
End Connection 2 Type
Male Threaded
End Connection 1 Thread Type
IPS
Certifications
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.211
Coating
Antimicrobial PVC
End Connection 1 Style
Flare Fitting
Description
Material: Stainless Steel Corrugated Inner Hose And Braid ;Length: 24" ;Type: One-Piece End W/ Integrated Swivel ;Inlet: 3/4" Npt ;Outlet: 3/4" Npt ;Instructions Included: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.