KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug, Magnetic, 1/2 In, 0.60 In L, Steel

DORMONT| Zoro #: G2333091| Mfr #: TEE-010-P5-075

$9.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Water Line Connection
Features: 1/4 Turn Shut Off Valve
Material of Construction: Polysulfone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333091 Mfr #: TEE-010-P5-075
Application: Water Line ConnectionFeatures: 1/4 Turn Shut Off Valve
Material of Construction: PolysulfoneOutlet (In.): 1/4
Operating Temp. (F): 180Outside Dia. (In.): 3 x 2-3/4 x 1-1/2
Inlet Type: Quick-ConnectPackage Quantity: 1
Outlet Type: Quick-ConnectItem: Tee Valve
Includes: 1/2" Quick Connect Tee ValveStandards: NSF 61
Country of Origin (subject to change): China

Description

Tee Valve, Material of Construction Polysulfone, Water Line Connection, Outside Dia. (In.) 3 x 2-3/4 x 1-1/2, Inlet Type Quick-Connect, Outlet (In.) 1/4, Quick-Connect, Operating Temp. (F) 180, Features 1/4 Turn Shut Off Valve, Includes 1/2 In. Quick Connect Tee Valve, Standards NSF 61, Package Quantity 1

Reviews