
Quick Disconnect Device
Mfr # B-100
Zoro # G402229778
product price: $167.99
/ea
Free Shipping & Returns
Key Features
For Use With
Moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Inlet Type
Push
Inlet Size
1 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-100
Zoro #
G402229778
UPC #
662447007730
Country of Origin
United States
Dimensions
Inlet Size
1 in
Outlet Size
1 in
Inside Dia.
1 in
Details
For Use With
Moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Inlet Type
Push
Material
Brass
Outlet Type
Push
Application
Foodservice
Temp. Range
32 to 350°F
Inlet Material
Brass
Fitting Type
Coupling
Outlet Material
Brass
Description
Gas Quick Disconnect Assembly, 1" Fpt;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.