
Quick Disconnect Device
Mfr # B-50
Zoro # G402228412
product price: $79.45
/ea
Free Shipping & Returns
Key Features
For Use With
moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Inlet Type
Push
Inlet Size
1/2 in
Outlet Type
Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-50
Zoro #
G402228412
UPC #
662447007778
Country of Origin
United States
Dimensions
Inlet Size
1/2 in
Outlet Size
1/2 in
Details
For Use With
moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Inlet Type
Push
Outlet Type
Push
Temp. Range (F)
32 to 350°F
Application
Foodservice
Material
Brass
Inlet Material
Brass
Outlet Material
Brass
Fitting Name
Coupling
Description
Gas Quick Disconnect Assembly, 1/2" Fpt;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.;B50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.