Zoro Homepage

Quick Disconnect Device

  • Mfr # B100

  • Zoro # G602229905


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Application
Food Service
Material
Brass
Min. Temperature
32°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100
Zoro #
G602229905
UPC #
662447007730
Country of Origin
United States

Dimensions

Inner Diameter
1 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

For Use With
Moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Application
Food Service
Material
Brass
Min. Temperature
32°F
Outlet Connection Type
Push
Outlet Material
Brass
Fitting Type
Coupling
Inlet Material
Brass
Max. Operating Temperature
350°F
Inlet Connection Type
Push

Description

Gas Quick Disconnect Assembly, 1" Fpt;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.