Zoro Homepage

Quick Disconnect Device

  • Mfr # B75

  • Zoro # G802227992


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Nieco Broiler
Features
Suitable for Gas Service
Application
Food Service
Material
Brass
Inlet Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B75
Zoro #
G802227992
UPC #
662447007808
Country of Origin
United States

Dimensions

Inlet Connection Size
3/4 in
Inner Diameter
3/4 in
Outlet Connection Size
3/4 in

Details

For Use With
Nieco Broiler
Features
Suitable for Gas Service
Application
Food Service
Material
Brass
Outlet Material
Brass
Inlet Material
Brass
Inlet Connection Type
Push
Max. Operating Temperature
350°F
Outlet Connection Type
Push
Min. Temperature
32°F
Fitting Type
Coupling

Description

Gas Quick Disconnect Assembly, [ Size 3/4" Fpt ];Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.;Mfg Dormont;Nieco Broiler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.