Zoro Homepage

Stationary Gas Connector Kit, 3/4 Dia., 36 L, Fu

  • Mfr # 1675NPKIT36

  • Zoro # G700647885


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
fixed-leg, curb-mounted and table-top gas equipment
Application
Indoor Appliances
Connector Inner Diameter
3/4 in
Connector Material
Stainless Steel
Connector Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675NPKIT36
Zoro #
G700647885
UPC #
662447032381
Country of Origin
United States

Dimensions

Connector Inner Diameter
3/4 in
Connector Length
36 in

Details

For Use With
fixed-leg, curb-mounted and table-top gas equipment
Application
Indoor Appliances
Connector Material
Stainless Steel
Kit Contents
Hose, Full Port Valve, (2) Elbow
Connector Coating
Antimicrobial PVC

Description

Stationary Gas Connector Kit, 3/4 Dia., 36 L, Fu. Dormont offers a full range of solutions for all your gas connectivity applications. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.