
Street Elbow 3/4"
Mfr # 075SE
Zoro # G302252265
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
For Use With
applications involving air, water, oil, natural gas, propane and steam
Features
Suitable for Gas Service
Application
Foodservice
Inlet Type
MNPT
Outlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
075SE
Zoro #
G302252265
UPC #
662447000403
Country of Origin
United States
Dimensions
Outlet Size
3/4 in
Inlet Size
3/4 in
Details
For Use With
applications involving air, water, oil, natural gas, propane and steam
Features
Suitable for Gas Service
Application
Foodservice
Inlet Type
MNPT
Outlet Type
FNPT
Temp. Range
32 to 350°F
Description
3/4" Black Iron 90 Deg Street Elbow, Male/Female;Us Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.