Control Station, Push Button, Green/Red

  • Mfr # 5246-K24xP15
  • Zoro # G0948129
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Extended Button
Contact Form
1NO/1NC
Number of Operators
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5246-K24xP15
Zoro #
G0948129
UPC #
-
Country of Origin
United States

Dimensions

Size
22 mm
Depth
2.5 in
Height
1.5 in
Width
3.75 in
Overall Width
2.5 in
Overall Depth
1.5 in
Panel Cutout Diameter
22 mm
Hub Size - Maximum
3/4 in
Overall Height
3.75 in

Details

Item
Control Station
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Extended Button
Contact Form
1NO/1NC
Number of Operators
1
NEMA Rating
Not Rated
Series
5240
Contact Rating
0.2A @24V DC
Standards
CSA, UL Listed
Head Material
Plastic
Action
Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
Operator Color
Green, Red
Enclosure Material
Aluminum
Enclosure Color
Silver
NEMA Contact Rating Designation
Not Rated
IP Rating
Not Rated
Mounting
Desk or Wall
Operating Temperature - Maximum
158 Degrees F
Product Type
Control Station
AC Contact Rating
3 A @ 125 V
NEMA Enclosure Rating
Not Rated
Selector Switch Number of Positions
2
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Minimum
5 Degrees F
DC Contact Rating
3 A @ 28 V
Operator Configuration
Push Button

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Extended Button, Action Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating Not Rated, Contact Rating 0.2A @24V DC, NEMA Contact Rating Designation Not rated, IP Rating Not Rated, Mounting Desk or Wall, Hub 3/4 in NPT, Height 1.5 in, Width 3.75 in, Depth 2.5 in, Head Material Plastic, Enclosure Material Aluminum, Enclosure Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.