Zoro Homepage

Double Maglock, Surface Mount, 12/24VAC/DC

  • Mfr # 1120x2D

  • Zoro # G0947727


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Finish
zinc plated
Type
Surface Mounted
Input Voltage
12/24V DC
For Use With
Double Inswing Doors Without Mullion with Z-Bracket, Double Outswing Doors Without Mullion
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120x2D
Zoro #
G0947727
UPC #
-
Country of Origin
United States

Dimensions

Armature Width (In.)
1 3/4 in
Lock Body Depth (In.)
1 13/16 in
Lock Body Length (In.)
23 in
Armature Length (In.)
9 1/2 in
Lock Body Width (In.)
2 in
Armature Depth (In.)
5/8 in
Overall Height
23 in
Overall Length
23 in
Armature Width
1 3/4 in
Lock Body Width
2 in
Armature Length
9 1/2 in
Overall Width
2 in
Lock Body Depth
1 13/16 in

Details

Item
Electromagnetic Lock
Finish
zinc plated
Type
Surface Mounted
Input Voltage
12/24V DC
For Use With
Double Inswing Doors Without Mullion with Z-Bracket, Double Outswing Doors Without Mullion
Material
Aluminum
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
1120
Features
(2) Concealed Door Position Switch
Holding Force (Lb.)
1,200
Release Delay
Instantaneous
Mfr. Series
1120
Standards
NFPA 101
Amp Draw @ 24V
0.58
Amp Draw @ 12V
1.16
Projection
2 5/8 in
ANSI/BHMA Finish
Zinc-Plated
Current @ 12V
1.16 mA
Holding Force - Maximum
1,200 lb
Current @ 24V
580 mA

Description

Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 1.16, Amp Draw @ 24V 0.58, Input Voltage 12/24V DC, Holding Force (Lb.) 1,200, Armature Length (In.) 9 1/2 in, Armature Width (In.) 1 3/4 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 23 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 1 13/16 in, Mfr. Series 1120, Instantaneous Release Delay, Zinc Plated Finish, Standards NFPA 101, Options Included Dual Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.