Electromagnetic Locks
- Mfr # 1194-10
- Zoro # G210047151
product price:Â
$
65.65
/ea
Key Features
Finish
Grey
For Use With
Dortronics Electromagnetic Locks
Color
Grey
Includes
Maglock Parts and Accessories
Application
Maglock Parts and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1194-10
- Zoro #
- G210047151
- UPC #
- 197163234592
- Country of Origin
- Mexico
Details
- Finish
- Grey
- For Use With
- Dortronics Electromagnetic Locks
- Color
- Grey
- Includes
- Maglock Parts and Accessories
- Application
- Maglock Parts and Accessories
Description
1190 Series Angle Bracket, 2-1/2 In. by 2 In. 1110/1115 Series Angle, 12-1/2 In. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.