Zoro Homepage

Pull Station Guard, Polycarbonate, Flush Mount, 7 1/4 in W x 10 1/4 in H x Clear

  • Mfr # 6510/COV/SR

  • Zoro # G0948077


product price: $249.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pull Stations
Color
Clear
Material
Polycarbonate
Height
10 1/4 in
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6510/COV/SR
Zoro #
G0948077
UPC #
-
Country of Origin
United States

Dimensions

Height
10 1/4 in
Width
7 1/4 in
Overall Width
2 1/2 in
Overall Length
4 7/8 in
Battery Size
9V
Overall Depth
6 3/4 in

Details

Item
Pull Station Guard
For Use With
Pull Stations
Color
Clear
Material
Polycarbonate
Mounting Style
Flush Mount
Standards
ADA Compliant, cULus Listed, UL Listed, UL S246
Features
Local Alarm Piezo Sounder
Voltage
12/24V DC
Product Type
Pull Station Guard
For Location
Indoor, Outdoor
Number of Batteries
1
Legend
"Emerency Exit Only"
Connection Type
Battery
Includes Batteries
Batteries Included
Includes Alarm
No Alarm
Operating Voltage
12/24V DC

Description

Pull Station Guard, Color Clear, Material Polycarbonate, Width 7 1/4 in, Height 10 1/4 in, For Use With Pull Stations, Standards ADA Compliant, cULus Listed, UL Listed, UL S246, Features Local Alarm Piezo Sounder, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.