Zoro Homepage

Push to Exit Button, 125VAC, Red Button

  • Mfr # 5211-MP23DA/RxE1

  • Zoro # G0947788


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211-MP23DA/RxE1
Zoro #
G0947788
UPC #
-
Country of Origin
United States

Dimensions

Height
4-1/2 in
Width
2 3/4 in
Depth
3"
Button Dia.
1-9/16"
Overall Width
2 3/4 in
Overall Height
4 1/2 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Stainless Steel
Standards
UL Listed
Type
Single Gang
Material
Stainless Steel (Switch Plate)
Color
Silver
Finish
Stainless Steel
For Use With
Access Controls
Rating
6A @125VAC
Button Color
Red
Cylinder
No
Keypad
No
Switch Action
Pneumatic
Output
DPST Relay
Operating Temp.
16 Degrees to 120 Degrees F
Event Audit Trail
No
Input Voltage
125VAC
Amps AC
6
Product Type
Exit Push Button

Description

Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel (Switch Plate), Finish Stainless Steel, Depth 3 In., Height 4-1/2 in, Width 2 3/4 in, Button Color Red, Color Silver, Button Dia. 1-9/16 In., Rating 6A @125VAC, Input Voltage 125VAC, Output DPST Relay, Amps AC 6, Operating Temp. 16 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.