Zoro Homepage

Push to Exit Button, 24VDC, 1-3/4" W

  • Mfr # N5286-P23DAxE5

  • Zoro # G0947158


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Silver
Head Material
Aluminum
Standards
MEA Approved, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5286-P23DAxE5
Zoro #
G0947158
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Depth
1/2 in
Height
3 in
Overall Depth
1/2 in
Overall Width
1 1/2 in
Overall Height
3 in

Details

Item
Push Button Operator
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Silver
Head Material
Aluminum
Standards
MEA Approved, UL Listed
For Use With
Access Controls
Type
Narrow Design
Amps AC
6
Input Voltage
24V DC
Switch Action
Pneumatic
Finish
Clear Anodized
Output
DPST Relay
Rating
10A @ 125V AC
Event Audit Trail
No
Button Color
Silver
Color
Gray
Cylinder
No
Material
Aluminum
Keypad
No
ADA Compliant
Yes
Power Source
DC Power
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operation Type
Push Button
Product Type
Exit Push Button
Mortise/Cylindrical
Mortise
Operation Style
Manual

Description

Exit Push Button, Type Narrow Design, Switch Action Pneumatic, Material Aluminum, Finish Clear Anodized, Depth 1/2 in, Height 3 in, Width 1 3/4 in, Button Color Silver, Color Gray, Rating 10A @ 125V AC, Input Voltage 24V DC, Output DPST Relay, Amps AC 6, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA Approved, UL Listed, For Use With Access Controls, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.