Zoro Homepage
This item is Discontinued.
Dosimeter Radiological Battery Charger Other Electrical Component 909

Radiological Battery Charger Other Electrical Component (Discontinued)

  • Mfr # 909
  • Zoro # G304842785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909
Zoro #
G304842785
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Conductor
Copper
Boot Type
Snagless
Cable Type
Category 6
Cable Characteristic
Patch Cable
Product Type
Network Cable
Shielding
Yes
Product Color
Purple
Connector on Second End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.