Zoro Homepage

Stump Grinder, 13 HP Walk-Behind, Honda GX390

  • Mfr # 337-13HC

  • Zoro # G316510467


product price: $5,649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Start Type
Recoil
Length
58 in
Width
32 in
RPM Operating
3600 RPM
Type of Fuel
Gasoline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-13HC
Zoro #
G316510467
UPC #
11343001609
Country of Origin
United States

Dimensions

Length
58 in
Width
32 in
Height
51 in

Details

Start Type
Recoil
RPM Operating
3600 RPM
Type of Fuel
Gasoline
Item
Stump Grinder
Color
Gray
Displacement
390cc

Description

The Dosko 337 stump grinder is built to fit through narrow paths, walkways, and gates. This makes these units very portable for backyard access. This unit comes standard with Greenteeth which can be rotated in three, 120-degree increments for a fresh cutting edge in minutes.


  • Powered by a reliable, long-lasting Honda GX engine
  • Oil shutdown sensor
  • Direct belt drive
  • Cyclone air cleaner
  • 1.375-in. diameter bearings
  • Unique side discharge frame
  • Comfortable to use with a 5-position handlebar
  • 3-in-1 tooth system; Greenteeth 700 series teeth; features concave "dish" cutting edge that sheers rather than shreds; teeth can be rotated in three 120-degree increments for fresh cutting edge
  • Optional tow bar package available

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.