
Stump Grinder, 20 HP Walk-Behind, Honda GX630
Mfr # 620-20HE
Zoro # G116510452
product price: $7,810.99
/eaKey Features
Height
51 in
Start Type
Electric
Length
58 in
Width
32 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620-20HE
Zoro #
G116510452
UPC #
11343001616
Country of Origin
United States
Dimensions
Height
51 in
Length
58 in
Width
32 in
Details
Start Type
Electric
Item
Stump Grinder
Color
Gray
Description
Make short work of stumps with comfort and ease with this Dosko electric start stump grinder. This stump grinder features a five-position handlebar adjustment, and a Honda GX630 electric start engine. It comes standard with Greenteeth which can be rotated in three, 120-degree increments for a fresh cutting edge in minutes.
- Electric start
- Oil shutdown sensor
- Direct belt drive
- 1.375-in. diameter bearings
- Unique side discharge frame
- Comfortable to use with a 5-position handlebar
- 3-in-1 tooth system; Greenteeth 500 series teeth; features concave "dish" cutting edge that sheers rather than shreds; teeth can be rotated in three 120-degree increments for fresh cutting edge
- Optional tow bar package available
- NOTE: Due to potential shipping restrictions and battery safety, units with electric start are not sold with batteries
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.