Zoro Homepage

Stump Grinder, Mini 6 HP, GX200

  • Mfr # 200-6HC

  • Zoro # G116510483


product price: $2,972.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Start Type
Recoil
RPM Operating
3600 RPM
Color
Gray
Length
56 in
Displacement
200cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-6HC
Zoro #
G116510483
UPC #
11343001593
Country of Origin
United States

Dimensions

Length
56 in
Height
45 in
Width
23 in

Details

Start Type
Recoil
RPM Operating
3600 RPM
Color
Gray
Displacement
200cc
Type of Fuel
Gasoline
Item
Stump Grinder

Description

The Dosko mini stump grinder is compact, foldable, and lightweight making it the most portable and easy-to-use stump grinder on the market. This unit comes standard with Greenteeth which can be rotated in three, 120-degree increments for a fresh cutting edge in minutes.


  • Powered by a reliable, long-lasting Honda GX engine
  • Oil shutdown sensor
  • Cyclone air cleaner
  • 1-in. diameter bearings
  • Unique side discharge frame
  • Compact and portable
  • Handlebar folds over the unit
  • Can be hauled in vehicles with large openings
  • 3-in-1 tooth system; Greenteeth 500 series teeth; features concave "dish" cutting edge that sheers rather than shreds; teeth can be rotated in three 120-degree increments for fresh cutting edge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.