Zoro Homepage

Stump Grinder Tow Kit, 337-13HC

  • Mfr # 337-357TP

  • Zoro # G116510438


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With
Fits 337-13HC Dosko stump grinder
Hitch Size
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-357TP
Zoro #
G116510438
UPC #
11343001630
Country of Origin
United States

Dimensions

Hitch Size
2 inches

Details

Item
Stump Grinder Kit
Color
Gray
For Use With
Fits 337-13HC Dosko stump grinder

Description

Optional tow package for 337-13HC stump grinder.


  • Removable tow bar
  • Easy to install
  • Makes transporting your stump grinder to different locations easier

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.