Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stump Grinder, 13 HP Walk-Behind, Honda GX390

  • Mfr # 337S-13HC

  • Zoro # G716510531


product price: $5,967.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Gasoline
Color
Gray
Displacement
389cc
Length
58 in
Start Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337S-13HC
Zoro #
G716510531
UPC #
11343002897
Country of Origin
United States

Dimensions

Length
58 in
Width
32 in
Height
51 in

Details

Fuel Type
Gasoline
Color
Gray
Displacement
389cc
Start Type
Recoil
Item
Stump Grinder

Description

Dosko's new swivel action stump grinder features a swiveling grinder head that allows for easy sweeping action of the grinding head. Simply wheel the stump grinder to the stump, engage the single lever wheel lock, and grind the stump with the swivel action gliding left and right over the stump. The side discharge keeps grindings away from the machine and the operator. Grinding a stump has never been so easy.


  • Swivel action technology for ease of use and operator comfort
  • Powered by a reliable, long-lasting Honda GX engine
  • Oil shutdown sensor
  • Direct belt drive
  • Cyclone air cleaner
  • 1.375-in. diameter bearings
  • Unique side discharge frame
  • Comfortable to use
  • The handlebar has five different positions
  • 3-in-1 tooth system; Greenteeth 700 Series Teeth; features concave "dish" cutting edge that sheers rather than shreds; teeth can be rotated in three 120-degree increments for fresh cutting edge

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.