12-27 Series Saw 12S2749-01 7 Lbs
Mfr # 12S2749-01
Zoro # G0901139
product price:Â $1,754.99
/ea
Free Shipping & Returns
Key Features
Free Speed (rpm)
11000
Maximum Depth of Cut
1 in
Air Inlet Size
1/4 in
Saw Blade Capacity
3.375 in
Exhaust Location
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12S2749-01
Zoro #
G0901139
UPC #
-
Country of Origin
United States
Dimensions
Maximum Depth of Cut
1 in
Air Inlet Size
1/4 in
Details
Item
Dotco 12-27 Series Saw 12S2749-01 7 Lbs
Free Speed (rpm)
11000
Saw Blade Capacity
3.375 in
Exhaust Location
Front
Description
Dotco 12-27 Series Saw 12S2749-01 7 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.