Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Powered Drill, 1/4 in, Keyed

  • Mfr # 15LF284-62

  • Zoro # G3221648


product price: $1,565.54
/ea
Free Shipping & Returns

Key Features

Free Speed (rpm)
2400
Air Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15LF284-62
Zoro #
G3221648
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in

Details

Item
90 Degree Motor 2400 Rpm
Free Speed (rpm)
2400

Description

Air-Powered Drill, Free Speed 5,600 RPM, Housing Material Composite, Overall Length 12 in, Tool Weight 2.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.