This item is Discontinued.

Dotco Straight Air Die Grinder, 1/4" NPT Air Inlet, 1/4 in Collet, 30,000 rpm, 0.3 12L1080-36

Straight Air Die Grinder, 1/4" NPT Air Inlet, 1/4 in Collet, 30,000 rpm, 0.3 (Discontinued)

  • Mfr # 12L1080-36
  • Zoro # G4612386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12L1080-36
Zoro #
G4612386
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Size
1/4 in
Overall Length
6"

Details

Air Inlet
1/4" NPT
Item
Air Die Grinder
Collet
1/4 in
Free Speed
30,000 rpm
Grinder Type
Straight
Handle Material
Composite
HP
0.3
Includes
Collet Wrenches
Required Pressure
90 PSI
Throttle
Lever
Variable Speed
Yes
CFM @ Full Load
16.0
Average CFM @ 15 Second Run Time
4.00
Characteristics
300 Series Collet
Exhaust
Rear
Bearing Type
Double Shielded Ball

Description

Air Die Grinder, Air Inlet 1/4 in NPT, Includes Collet Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.