Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14CFS93-38-G
Zoro #
G4630071
UPC #
-
Country of Origin
United States
Dimensions
Chuck Size - Air Drills
1/4 in
Min. Hose Size
5/16 in
Overall Length
5-11/16"
Chuck Size
1/4"
Air Inlet Size - Air Tools
1/4 in NPT
Description
Air Drill, Pistol Body Style - Air Tools, Free Speed 3200 rpm, Average CFM @ 15 Second Run Time 2.80, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Trigger, Bearings Ball, Gear Train Single, Overall Length 5 11/16 in, Tool Weight 1.50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.