Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Powered Drill, 1/4 in, Keyed

  • Mfr # 15LN288-62

  • Zoro # G4561481


product price: $1,691.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Size - Air Tools
1/4 in
Housing Material
Composite
Free Speed
5600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15LN288-62
Zoro #
G4561481
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size - Air Tools
1/4 in

Details

Item
Drill Ra 5.6K 0.9Hp 1/4"-28 Int Thrd
Housing Material
Composite
Free Speed
5600 RPM

Description

Air-Powered Drill, Free Speed 5,600 RPM, Throttle Type Lever, Housing Material Composite, Gear Train Planetary, Overall Length 12 in, Tool Weight 2.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.