Air-Powered Drill, Keyed
Mfr # 135DPV-7B-50
Zoro # G4561475
product price: $2,959.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Chuck Size
1/2 in
Air Inlet Size - Air Tools
1/4 in
Free Speed
600 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135DPV-7B-50
Zoro #
G4561475
UPC #
-
Country of Origin
United States
Dimensions
Chuck Size
1/2 in
Air Inlet Size - Air Tools
1/4 in
Details
Item
Drill Var Spd 150-600Rpm, 1/2" Chuck
Housing Material
Aluminum
Free Speed
600 RPM
Description
Air-Powered Drill, Free Speed 600 RPM, Variable Speed Yes, Throttle Type Trigger, Housing Material Aluminum, Overall Length 9 19/32 in, Tool Weight 3.53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.