Zoro Homepage
This item is Discontinued.
Dotco Air Random Orbital Sander, 0.30 HP, 5" Pad DSRO-01-05PSA

Air Random Orbital Sander, 0.30 HP, 5" Pad (Discontinued)

  • Mfr # DSRO-01-05PSA
  • Zoro # G8042277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRO-01-05PSA
Zoro #
G8042277
UPC #
697099643678
Country of Origin
Unknown

Dimensions

Pad Size - Air Sanders
5 in
Spindle Size
5/16"-24
Pad Size
5"
Orbit Dia.
3/16 in
Min. Hose Size
1/4 in
Overall Length
7-3/8"

Description

Air Random Orbital Sander, Required Pressure 90 psi, Tool Weight 1.88 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.