Zoro Homepage

Collet Grinder, 0.4 hp, 20k rpm

  • Mfr # 12LF200-36

  • Zoro # G7864932


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Size
1/4 in
Exhaust Location
Front
Free Speed (rpm)
12000
Head Height
2.70 in
Length
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12LF200-36
Zoro #
G7864932
UPC #
697099646679
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Head Height
2.70 in
Length
6.6 in

Details

Item
Sanding Belt
Exhaust Location
Front
Free Speed (rpm)
12000

Description

Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.