Zoro Homepage

Drill Pistol 0.5K 0.6Hp 3/8In Chuck

  • Mfr # 14CSL97-51

  • Zoro # G4561615


product price: $1,188.00
/ea
Free Shipping & Returns

Key Features

Free Speed
500 RPM
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CSL97-51
Zoro #
G4561615
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in

Details

Item
Drill Pistol 0.5K 0.6Hp 3/8" Chuck
Free Speed
500 RPM

Description

Drill Pistol 0.5K 0.6Hp 3/8 In. Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.