Zoro Homepage

Drill Ra 1.53K 0.9Hp 1/4In-28 Int Thrd

  • Mfr # 15LN284-62

  • Zoro # G1957431


product price: $1,837.99
/ea
Free Shipping & Returns

Key Features

Free Speed
1530 RPM
Housing Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15LN284-62
Zoro #
G1957431
UPC #
-
Country of Origin
United States

Details

Item
Drill Ra 1.53K 0.9Hp 1/4"-28 Int Thrd
Free Speed
1530 RPM
Housing Material
Composite

Description

Drill Ra 1.53K 0.9Hp 1/4 In.-28 Int Thrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.