
Drill Ra 5.3K 0.4Hp 1/4In-28 Int Thrd
Mfr # 15LF281-62
Zoro # G4561509
product price: $1,227.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Size - Air Tools
1/4 in
Free Speed
5300 RPM
Housing Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15LF281-62
Zoro #
G4561509
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size - Air Tools
1/4 in
Details
Item
Drill Ra 5.3K 0.4Hp 1/4"-28 Int Thrd
Free Speed
5300 RPM
Housing Material
Composite
Description
Drill Ra 5.3K 0.4Hp 1/4 In.-28 Int Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.