Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard 3 In.

  • Mfr # 14-2593

  • Zoro # G5119165


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
12-12/12-22/12-27 Series
Fits Brand
Dotco
Compatible with Brand
Cleco
Product Type
Guard
Compatible with Series
12-12, 12-22, 12-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-2593
Zoro #
G5119165
UPC #
-
Country of Origin
United States

Details

Item
Guard 3"
For Use With Mfr. Model Number
12-12/12-22/12-27 Series
Fits Brand
Dotco
Compatible with Brand
Cleco
Product Type
Guard
Compatible with Series
12-12, 12-22, 12-27

Description

Guard 3 In., Series Not Applicable, Product Type Guard, Compatible with Series 12-12, 12-22, 12-27, Compatible with Brand Cleco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.