In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 20,000 rpm, 0.6 HP

  • Mfr # 10L2005-01

  • Zoro # G7241932


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 3/4 in
Air Inlet
1/4 in NPT
Horsepower
0.6 HP
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10L2005-01
Zoro #
G7241932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Wheel Diameter
1 1/2 in
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT
Horsepower
0.6 HP
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
Grinder Type
In-Line
Includes
200 Series Collet Exhaust
Throttle
Lock Off Lever
Housing Material
Aluminum
Collet
1/4"
Duty
General
Lever Type
Safety Lock Off
Tool Weight
1.3 lb
Safety Features
Lock Off Lever
Exhaust Location
Front
Air Inlet Type
NPT
Power Source
Air Powered
Lock-Off Switch
Yes
Throttle Type
Lever
Air Pressure
90 psi
Abrasive Capacity
3/4 in

Description

Die Grinder, Wheel Diameter 1 1/2 in, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lock Off

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.