Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveter 1/8In-1/4In Rivets

  • Mfr # F4-PT-RT-B

  • Zoro # G4561256


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute - Air Tools
1700
Stroke Length
4 in
Air Inlet Size - Air Tools
1/4 in
Bore
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4-PT-RT-B
Zoro #
G4561256
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
4 in
Air Inlet Size - Air Tools
1/4 in

Details

Item
Riveter 1/8"-1/4" Rivets
Blows per Minute - Air Tools
1700
Bore
0.56 in

Description

Riveter 1/8 In.-1/4 In. Rivets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.