1-1/2in Insulated Steel Concrete Tight Compression Connector, 10PK
Mfr # CMP150I
Zoro # G522704476
product price: $33.15
/pk 10, $3.32/eaSold in multiples of 10 for $331.50
Key Features
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated
Size
1-1/2 in
For Use With
EMT Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMP150I
Zoro #
G522704476
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1-1/2 in
Details
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Item
Insulated Compression Connector
Finish
Zinc Plated
For Use With
EMT Conduit
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.