1-1/2in Insulated Steel Set Screw Connector, 10PK

  • Mfr # SET150I

  • Zoro # G222704462


product price: $27.55
/pk 10, $2.76/ea
Sold in multiples of 10 for $275.50

Key Features

Material
Steel
Application
Joins EMT Conduit to a box or enclosure
Size
1-1/2 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SET150I
Zoro #
G222704462
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1-1/2 in

Details

Material
Steel
Application
Joins EMT Conduit to a box or enclosure
Item
Insulated Set Screw Connector
Finish
Zinc Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.