Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in Steel Concrete Tight Compression Coupling, 10PK

  • Mfr # CMPC150

  • Zoro # G822704442


product price: $31.35
/pk 10, $3.14/ea
Sold in multiples of 10 for $313.50

Key Features

Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Material
Steel
Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPC150
Zoro #
G822704442
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1-1/2 in

Details

Finish
Zinc Plated
Item
Compression Coupling
Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.