1-1/2in Steel Set Screw Connector, 10PK
Mfr # SET150
Zoro # G122704500
product price: $21.99
/pk 10, $2.20/eaSold in multiples of 10 for $219.90
Key Features
Size
1-1/2 in
Material
Steel
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SET150
Zoro #
G122704500
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1-1/2 in
Details
Material
Steel
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
Item
Set Screw Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.