1-1/4in Insulated Steel Set Screw Connector, 20PK

  • Mfr # SET125I

  • Zoro # G622704543


product price: $38.35
/pk 20, $1.92/ea
Sold in multiples of 20 for $767.00

Key Features

Size
1-1/4 in
Material
Steel
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SET125I
Zoro #
G622704543
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1-1/4 in

Details

Item
Insulated Set Screw Connector
Material
Steel
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.