1-1/4in Non-Metallic Cable Connector, 25PK
Mfr # ZRC125
Zoro # G322704652
product price: $55.25
/pk 25, $2.21/eaSold in multiples of 25 for $1,381.25
Key Features
For Use With
NMC
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
Size
1-1/4 in
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZRC125
Zoro #
G322704652
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1-1/4 in
Details
For Use With
NMC
Application
Used to terminate one or more non-metallic sheathed cables to a knockout in a box or enclosure
Item
Romex Connector
Material
Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.