Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in Steel Concrete Tight Compression Connector, 20PK

  • Mfr # CMP125

  • Zoro # G922704595


product price: $44.69
/pk 20, $2.23/ea
Sold in multiples of 20 for $893.80

Key Features

Finish
Zinc Plated
Size
1-1/4 in
Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP125
Zoro #
G922704595
UPC #
781003000000
Country of Origin
India

Dimensions

Size
1-1/4 in

Details

Item
Compression Connector
Finish
Zinc Plated
Application
Joins EMT Conduit to a box or enclosure
For Use With
EMT Conduit
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.