1-1/4in Steel Concrete Tight Compression Coupling, 20PK
Mfr # CMPC125
Zoro # G622704635
product price: $53.85
/pk 20, $2.69/eaSold in multiples of 20 for $1,077.00
Key Features
Size
1-1/4 in
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
For Use With
EMT Conduit
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMPC125
Zoro #
G622704635
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1-1/4 in
Details
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Item
Compression Coupling
For Use With
EMT Conduit
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.