1-1/4in Steel Set Screw Connector, 20PK
Mfr # SET125
Zoro # G322704621
product price: $35.59
/pk 20, $1.78/eaSold in multiples of 20 for $711.80
Key Features
Size
1-1/4 in
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SET125
Zoro #
G322704621
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1-1/4 in
Details
Application
Joins EMT Conduit to a box or enclosure
Material
Steel
Finish
Zinc Plated
Item
Set Screw Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.