1-1/4in Steel Set Screw Coupling, 20PK
Mfr # SETC125
Zoro # G522704582
product price: $35.89
/pk 20, $1.79/eaSold in multiples of 20 for $717.80
Key Features
Application
Joins EMT Conduit together
Size
1-1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SETC125
Zoro #
G522704582
UPC #
781003000000
Country of Origin
India
Dimensions
Size
1-1/4 in
Details
Item
Set Screw Coupling
Application
Joins EMT Conduit together
Material
Steel
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.