#10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 50 PK

  • Mfr # RMC10322

  • Zoro # G707165535


product price:  $9.99
/pk 50, $0.20/ea
Sold in multiples of 2 for $19.98

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMC10322
Zoro #
G707165535
UPC #
781002558774
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B1.1
Item
Machine Screw

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.