
#10 X 1/2in Slotted Hex Washer Head Metal Piercing Screw, 100PK
Mfr # SP1012
Zoro # G722704467
product price: $13.15
/pk 100, $0.13/eaSold in multiples of 100 for $1,315.00
Key Features
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Screw Size
#10 x 1/2"
Material
Carbon Steel
Fastener Length
1/2 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1012
Zoro #
G722704467
UPC #
781003000000
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10 x 1/2"
Fastener Length
1/2 in
Details
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Material
Carbon Steel
Item
Sharpeez Screw
Finish
Zinc Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.