#10 x 3/4in Slotted Hex Washer Head Metal Piercing Screw (Tuff Pail), 3000PK

  • Mfr # SP1034TP3K

  • Zoro # G822704480


product price:  $365.99
/pk 3000, $0.12/ea
Sold in multiples of 3000 for $1,097,970.00
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Finish
Zinc Plated
Material
Carbon Steel
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Screw Size
#10 x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1034TP3K
Zoro #
G822704480
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#10 x 3/4"

Details

Finish
Zinc Plated
Material
Carbon Steel
Application
Sheet Metal, HVAC, Plumbing, and Electrical
Item
Sharpeez Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products