#10 x 3/4in Slotted Hex Washer High Head Metal Piercing Screw (Tuff Pail), 1000PK

  • Mfr # SP1034TP1KHH

  • Zoro # G822704657


product price:  $117.99
/pk 1000, $0.12/ea
Sold in multiples of 1000 for $117,990.00
Free Shipping & Returns

Key Features

Material
Carbon Steel
Fastener Length
3/4 in
Application
Sheet Metal and HVAC
Screw Size
#10 x 3/4"
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP1034TP1KHH
Zoro #
G822704657
UPC #
781003000000
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#10 x 3/4"

Details

Material
Carbon Steel
Application
Sheet Metal and HVAC
Item
Sharpeez Screw
Finish
Zinc Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.